Zoro Homepage

3/4" Coated Cup Crimped Wire End Brush, .006" Steel Fill

  • Mfr # 11003

  • Zoro # G800711752


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Compatible Tool Type
drills, drill presses, die and right angle die grinder power tools
Wire Dia.
0.006 IN
Overall Length
2.4500 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003
Zoro #
G800711752
UPC #
12382110031
Country of Origin
United States

Dimensions

Wire Dia.
0.006 IN
Overall Length
2.4500 Inches

Details

Bristle Type
Crimped
Abrasive Material
Steel
Compatible Tool Type
drills, drill presses, die and right angle die grinder power tools
Max. RPM
22000
Primary Material Application
Steel

Description

Weiler 3/4" Coated Cup Crimped Wire End Brush features a solid end construction and very flexible brushing action. ideal for more demanding light-duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder and right angle die grinders. A solid end construction. Very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. For use with drills, drill presses, die and right angle die grinder power tools. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.