
3/4" Coated Cup Crimped Wire End Brush, .0104" Steel Fill
Mfr # 11004
Zoro # G800711776
product price: $11.75
/eaSold in multiples of 10 for $117.50
Key Features
Abrasive Material
Steel
Max. RPM
22000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11004
Zoro #
G800711776
UPC #
12382110048
Country of Origin
United States
Dimensions
Wire Dia.
0.010 IN
Details
Abrasive Material
Steel
Max. RPM
22000
Description
Weiler 3/4" Coated Cup Crimped Wire End Brush features a solid end construction and very flexible brushing action. ideal for more demanding light-duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder and right angle die grinders. A solid end construction. Very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.