Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Crimped Wire End Brush, .006" Steel Fill

  • Mfr # 10005

  • Zoro # G600711570


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine | Die Grinder | Drill | Drill Press | Right Angle Die Grinder | Straight Grinder
Wire Dia.
0.006 IN
Overall Length
2.5000 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10005
Zoro #
G600711570
UPC #
12382100056
Country of Origin
United States

Dimensions

Wire Dia.
0.006 IN
Overall Length
2.5000 Inches

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine | Die Grinder | Drill | Drill Press | Right Angle Die Grinder | Straight Grinder
Max. RPM
22000
Primary Material Application
Steel | Armored Steel | Cast Iron | Ductile Iron | Tool Steel

Description

Weiler 3/4" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.