Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Crimped Wire End Brush, .0104" Steel Fill

  • Mfr # 10006

  • Zoro # G200711727


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006
Zoro #
G200711727
UPC #
123821000636
Country of Origin
United States

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
22000

Description

Weiler 3/4" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.