Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Knot Wire End Brush, .020" Stainless Steel Fill

  • Mfr # 10030

  • Zoro # G900711867


product price: $31.29
/ea
Sold in multiples of 10 for $312.90

Key Features

Abrasive Material
Stainless Steel
Compatible Tool Type
CNC/Milling/Automatic Machine | Die Grinder | Drill | Drill Press | Right Angle Die Grinder | Straight Grinder
Wire Dia.
0.020 IN
Max. RPM
25000
Primary Material Application
Stainless Steel | Aluminum | Brass | Bronze | Copper | High-Nickel Alloys | Inconel | Pewter | Platinum | Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10030
Zoro #
G900711867
UPC #
12382100308
Country of Origin
United States

Dimensions

Wire Dia.
0.020 IN

Details

Abrasive Material
Stainless Steel
Compatible Tool Type
CNC/Milling/Automatic Machine | Die Grinder | Drill | Drill Press | Right Angle Die Grinder | Straight Grinder
Max. RPM
25000
Primary Material Application
Stainless Steel | Aluminum | Brass | Bronze | Copper | High-Nickel Alloys | Inconel | Pewter | Platinum | Titanium

Description

Weiler 3/4" Knot Wire End Brush features a hollow end and heavy-duty brushing action with some flexibility for more demanding cleaning and deburring applications in recessed areas. 1/4" stem diameter for use on CNC/milling/automatic machine, die grinder, drill, drill press, right angle die grinder and straight grinder. Hollow End and Heavy-Duty Brushing Action with Some Flexibility. Ideal for more demanding cleaning applications in recessed areas. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.