Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Knot Wire End Brush, .020" Steel Fill

  • Mfr # 10026

  • Zoro # G500711847


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Bristle Type
Knot Wire
Abrasive Material
Steel
Wire Dia.
0.020 IN
Max. RPM
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026
Zoro #
G500711847
UPC #
123821002616
Country of Origin
United States

Dimensions

Wire Dia.
0.020 IN

Details

Bristle Type
Knot Wire
Abrasive Material
Steel
Max. RPM
25000

Description

Weiler 3/4" Knot Wire End Brush features a hollow end and heavy-duty brushing action with some flexibility for more demanding cleaning and deburring applications in recessed areas. 1/4" stem diameter for use on die grinder and right angle die grinders. Hollow End and Heavy-Duty Brushing Action with Some Flexibility. Ideal for more demanding cleaning applications in recessed areas. . . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.