Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Miniature Wheel, Stiff Hair Fill, 3/32" Stem

  • Mfr # 26041

  • Zoro # G200712311


product price: $1.59
/ea
Sold in multiples of 144 for $228.96

Key Features

Max. RPM
37000
Application
Manufacturing
Trim Length
3/16 in
Fill Material
Horsehair
Overall Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26041
Zoro #
G200712311
UPC #
12382260415
Country of Origin
United States

Dimensions

Trim Length
3/16 in
Overall Length
1.6 in
Height
0.7 in
Width
0.6 in

Details

Max. RPM
37000
Application
Manufacturing
Fill Material
Horsehair
Material Application
Steel

Description

Weiler 3/4" Miniature Stiff Hair Wheel Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. 3/32"a stem for use on flexible shaft tool and high speed pencil grinders. Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.