Zoro Homepage

3/4" Miniature Wire Wheel, .003" Steel Fill, 1/8" Stem

  • Mfr # 26000

  • Zoro # G700712309


product price: $3.79
/ea
Sold in multiples of 144 for $545.76

Key Features

Max. RPM
37000
Overall Length
1.65 in
Trim Length
3/16 in
Fill Material
Steel
Wire Dia.
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26000
Zoro #
G700712309
UPC #
12382260002
Country of Origin
United States

Dimensions

Overall Length
1.65 in
Trim Length
3/16 in
Wire Dia.
0.003 in
Height
0.7 in
Width
0.65 in

Details

Max. RPM
37000
Fill Material
Steel
Application
Manufacturing
Material Application
Steel

Description

Weiler 3/4" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring on non-ferrous and precious metals. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.