
3/4" Miniature Wire Wheel, .005" Steel Fill, 3/32" Stem
Mfr # 26143
Zoro # G300711931
product price: $3.55
/eaSold in multiples of 144 for $511.20
Key Features
Max. RPM
37000
Fill Material
Steel
Trim Length
3/16 in
Wire Dia.
0.005 in
Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26143
Zoro #
G300711931
UPC #
12382261436
Country of Origin
United States
Dimensions
Trim Length
3/16 in
Wire Dia.
0.005 in
Details
Max. RPM
37000
Fill Material
Steel
Material Application
Steel
Description
Weiler 3/4" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring. 3/32" stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.