
3/4" Nylox End Brush, .022/320SC Fill
Mfr # 10152
Zoro # G600712164
product price: $10.69
/eaSold in multiples of 10 for $106.90
Key Features
Overall Length
2.5500 Inches
Max. RPM
10000
Abrasive Material
Nylox
Brush Dia.
3/4 in
Bristle Length
7/8 IN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10152
Zoro #
G600712164
UPC #
12382101527
Country of Origin
United States
Dimensions
Overall Length
2.5500 Inches
Brush Dia.
3/4 in
Bristle Length
7/8 IN
Details
Item
Brush
Max. RPM
10000
Abrasive Material
Nylox
Description
Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. Deburring small recessed areas and internal part features. 320 grit. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.