3/4" Polyflex Encapsulated Crimped Wire End Brush .0104" Steel Fill
Mfr # 35345
Zoro # G0768218
product price: $18.49
/eaSold in multiples of 10 for $184.90
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.010 IN
Overall Length
2.5000 Inches
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35345
Zoro #
G0768218
UPC #
-
Country of Origin
United States
Dimensions
Wire Dia.
0.010 IN
Overall Length
2.5000 Inches
Details
Item
Wire End Brush 3/4
Bristle Type
Crimped Wire
Abrasive Material
Steel
Primary Material Application
Steel
Description
Wire End Brush 3/4, Product Type End Brush, Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.