Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Power Tube Brush, .005" Wire Fill, 5/8" Brush Length

  • Mfr # 21056

  • Zoro # G000712375


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Overall Length
1-1/4 in
Wire Dia.
0.005 in
Fill Material
Stainless Steel
Max. RPM
2000
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21056
Zoro #
G000712375
UPC #
12382210564
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Wire Dia.
0.005 in
Width
0.75 in
Height
0.3 in

Details

Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Material Application
Stainless Steel

Description

Weiler 3/4" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on stainless steel parts. 1/8" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.