3/4" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length

  • Mfr # 21179

  • Zoro # G700712385


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Overall Length
5-1/2 in
Wire Dia.
0.006 in
Fill Material
Brass
Max. RPM
2000
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21179
Zoro #
G700712385
UPC #
12382211790
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Wire Dia.
0.006 in
Height
0.75 in
Width
0.75 in

Details

Fill Material
Brass
Max. RPM
2000
Application
Manufacturing
Material Application
Steel

Description

Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.