36046 Wire Brush 3/4 Diam
- Mfr # 36046
- Zoro # G3608005
product price:Â
$
7.79
/ea
Sold in multiples of 5 for
$38.95
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder; Drill; Drill Press
Brush Dia.
3/4"
Max. RPM
22,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36046
- Zoro #
- G3608005
- UPC #
- 12382360467
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 3/4"
Details
- Item
- Weiler 36046 Wire Brush 3/4 Diam
- Bristle Type
- Crimped Wire
- Abrasive Material
- Steel
- Compatible Tool Type
- Die Grinder; Drill; Drill Press
- Max. RPM
- 22,000
Description
Weiler 36046 Wire Brush 3/4 Diam, End Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.