Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Power Tube Brush, .005" Wire Fill, 9/16" Brush Length

  • Mfr # 21051

  • Zoro # G900712291


product price: $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Overall Length
2.13 in
Wire Dia.
0.005 in
Fill Material
Stainless Steel
Max. RPM
2000
Height
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21051
Zoro #
G900712291
UPC #
12382210519
Country of Origin
United States

Dimensions

Overall Length
2.13 in
Wire Dia.
0.005 in
Height
0.15 in
Width
0.38 in

Details

Fill Material
Stainless Steel
Max. RPM
2000
Material Application
Stainless Steel

Description

Weiler 3/8" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on stainless steel parts. 3/32" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.