
3/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length
Mfr # 21282
Zoro # G3607740
product price:Â $4.19
/ea
Sold in multiples of 10 for $41.90
Key Features
Brush Length
1 in
Overall Length
3 1/2 in
Handle Length
2 1/2 in
Handle Material
Wire
Handle Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21282
Zoro #
G3607740
UPC #
-
Country of Origin
Germany
Dimensions
Brush Length
1 in
Overall Length
3 1/2 in
Handle Length
2 1/2 in
Trim Length
1 in
Details
Item
Tube Brush
Handle Material
Wire
Handle Type
Straight
Bristle Material
Steel
Color Coding System
No
Handle Style
Straight
Description
Tube Brush, Handle Style Straight, Bristle Material Steel, Handle Material Wire, Brush Length 1 in, Handle Length 2 1/2 in, Color Coding System No, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.