
3/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length
Mfr # 21240
Zoro # G000712467
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
Key Features
Overall Length
3-1/2 in
Wire Dia.
0.008 in
Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21240
Zoro #
G000712467
UPC #
12382212407
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Wire Dia.
0.008 in
Width
0.38 in
Height
0.38 in
Details
Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Material Application
Stainless Steel
Description
Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.