
3/8" Valve Guide Brush, .009" Steel Fill
Mfr # 95028
Zoro # G700712316
product price: $10.15
/eaSold in multiples of 10 for $101.50
Key Features
Overall Length
1 in
Wire Dia.
0.010 in
Fill Material
Steel
Width
0.38 in
Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95028
Zoro #
G700712316
UPC #
12382950286
Country of Origin
United States
Dimensions
Overall Length
1 in
Wire Dia.
0.010 in
Width
0.38 in
Height
0.38 in
Details
Fill Material
Steel
Application
Manufacturing
Material Application
Steel
Description
Ideal for cleaning heavy deposits from valve guides in gas and diesel engines. Long steel handle for convenient use or for mounting into a chuck. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.