Zoro Homepage

3"x1" Tiger Coated Abrasive Flap Wheel 1/4" Stem 80AO

  • Mfr # 52028

  • Zoro # G3669867


product price: $7.75
/ea
Sold in multiples of 10 for $77.50

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Tiger
Mounting Type
1/4" Shank
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52028
Zoro #
G3669867
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
3 in
Shank Size
1/4 in

Details

Item
Abrasive Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Series
Tiger
Mounting Type
1/4" Shank

Description

Tiger Mounted Flap Wheel - Diameter 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.