Zoro Homepage

4-1-2 Inch Abrasive Flap Disc Angled Zirconium 1

  • Mfr # 804-50509

  • Zoro # G715774330


product price: $20.29
/ea

Key Features

Abrasive Wheel Type
Type 29
Grit
120
Max. RPM
13,000
Abrasive Material
Zirconia Alumina (ZA)
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-50509
Zoro #
G715774330
UPC #
012382505097
Country of Origin
China

Dimensions

Mounting Hole Size
5/8-11
Disc Diameter
4-1/2 in

Details

Abrasive Wheel Type
Type 29
Grit
120
Max. RPM
13,000
Abrasive Material
Zirconia Alumina (ZA)
Color
Blue
Abrasive Grit
120
Item
Flap Disc
Operating Speed (RPM)
13,000
Backing Material
Aluminum

Description

Maximum aggression and long life.-Ideal for a working angle of 15 -25 .-Aluminum backing.-Diameter: 4-1/2in.-Tool Shape: Type 29.-Arbor Thread - TPI or Pitch: 5/8in - 11in.-Grit: 120.-Speed: 13000 rpm Max.-Abrasive Material: Zirconia Alumina.Mounting: Thre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.