4-1-2 Inch Vortec Abrasive Flap Disc 80Z 5-8 Inch-11A.H.

  • Mfr # 804-31316

  • Zoro # G015774542


product price: $18.15
/ea

Key Features

Arbor Dia
5/8 in-11
Disc Diameter
4-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-31316
Zoro #
G015774542
UPC #
012382313166
Country of Origin
China

Dimensions

Disc Diameter
4-1/2 in

Details

Grit
80
Arbor Dia
5/8 in-11
Color
Black
Item
Flap Discs

Description

Weiler s Vortec Pro flap discs are designed for the user looking for a high cut rate at a value price maintains similar cut rate as original Tiger Discs. Ideal for a working angle of 15 Degree -25 Degree. Aluminum backing. Specifications: -Diameter: 4-1/2in.-Tool Shape: Type 29.-Arbor Diam: 5/8in.11in.-Grit: 80.-Speed: 13000 rpm Max.-Abrasive Material: Zirconia Alumina.-Mounting: Threaded Hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.