Zoro Homepage

4 1-2 Inchtiger Disc Big Catabr Flap Phenolic Bk

  • Mfr # 804-50763

  • Zoro # G315774402


product price: $20.15
/ea

Key Features

Grit
40
Max. RPM
12,000
Disc Diameter
4-1/2 in
Arbor Dia
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-50763
Zoro #
G315774402
UPC #
12382507633
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in

Details

Grit
40
Item
Density Flap Disc
Max. RPM
12,000
Arbor Dia
7/8 in

Description

A thicker disc with larger flaps which conforms to curved and irregular surfaces while producing a consistent finish-30-40% longer life than standard flap discs .-Ideal for a working angle less than 15° .-Phenolic backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.