
4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 7/8"
Mfr # 31401
Zoro # G900942339
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Overall Diameter
4-1/2 in
Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
13,000 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31401
Zoro #
G900942339
UPC #
12382314019
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Height
0.55 in
Details
Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
13,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Performance Level
Value
Material Application
Steel; Stainless Steel
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.