Zoro Homepage
This item is Discontinued.
Weiler 4-1/2" Ceramic Abrasive Flap Disc Angld Phenolic Bk 60c 5/8"-11 UNC Nt 50106V

4-1/2" Ceramic Abrasive Flap Disc Angld Phenolic Bk 60c 5/8"-11 UNC Nt (Discontinued)

  • Mfr # 50106V
  • Zoro # G2676296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50106V
Zoro #
G2676296
UPC #
012382501051
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Phenolic
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
Tiger Ceramic
Maximum Operating Speed
13,000 RPM
Color
Red
Packaged In
BOX
Density Rating
Standard
Features
Performance Coated

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Tiger Ceramic, Backing Material Phenolic, Grit 60, Maximum Operating Speed 13,000 RPM, Color Red, Features Performance Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.