
4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 7/8"
Mfr # 31387
Zoro # G100942115
product price: $7.29
/eaSold in multiples of 10 for $72.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31387
Zoro #
G100942115
UPC #
12382313876
Country of Origin
United States
Description
Weiler Wolverine 4.5 inch high density flap discs deliver a fast cut rate and consistent performance at a good value when grinding steel and other metals.
The high density flap design is conformable to irregular surfaces while the flat type 27 disc shape is ideal when grinding between 0° – 15°. The 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. High density flap design is conformable to irregular surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Phenolic backing prevents scratching of the workpiece.
The high density flap design is conformable to irregular surfaces while the flat type 27 disc shape is ideal when grinding between 0° – 15°. The 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. High density flap design is conformable to irregular surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Phenolic backing prevents scratching of the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.