
4-1/2" High Density Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC
Mfr # 31392
Zoro # G800942378
product price: $6.29
/eaSold in multiples of 10 for $62.90
Key Features
Overall Diameter
4-1/2 in
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
12,000 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31392
Zoro #
G800942378
UPC #
12382313920
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Height
1.15 in
Connector Size
5/8-11
Details
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
12,000 RPM
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel
Performance Level
Value
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.