Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, 24 Grit

  • Mfr # 804-56454

  • Zoro # G404154832


product price: $23.49
/ea

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
5/8 in
Grade
R
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-56454
Zoro #
G404154832
UPC #
012382564544
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
5/8 in

Details

Grade
R
Grit
24
Maximum Operating Speed
13,300 RPM
Color
Black
Application
Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal
Grain Type
AO
Compatible Tool Type
Right Angle Grinder
Primary Material Applicationn
Steel
Wheel Type
Type 27

Description

General purpose grinding on ferrous metals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.