
4-1/2" Stringer Bead Wire Wheel .020" SS Fill 7/8" Arbor Hole
Mfr # 13249
Zoro # G4860681
product price: $37.99
/eaSold in multiples of 5 for $189.95
Key Features
Max. RPM
15000
Abrasive Material
Stainless Steel
Brush Dia.
4-1/2"
Wire Dia.
0.020"
For Use With
Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13249
Zoro #
G4860681
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
4-1/2"
Wire Dia.
0.020"
Face Width
3/16 in
Bristle Diameter
0.02 in
Details
Max. RPM
15000
Abrasive Material
Stainless Steel
Item
Arbor Hole
For Use With
Grinder
Bristle Type
Standard Twist Knot Wire
Fill Material
Stainless Steel
Operating Speed - Maximum
15,000 RPM
Description
Arbor Hole, Bristle Type Standard Twist Knot Wire, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.