Zoro Homepage

4-1/2 Tiger Aluminum RFD 60 Grit 5/8-11 UNC

  • Mfr # 60603

  • Zoro # G300942588


product price: $1.65
/ea
Sold in multiples of 25 for $41.25

Key Features

Disc Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Max. RPM
13000
Color
Brown
Application
Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60603
Zoro #
G300942588
UPC #
12382606039
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in
Height
0.33 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Max. RPM
13000
Color
Brown
Application
Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending
Material Application
Aluminum
Compatible Tool
Right Angle Grinder
Performance Level
High-Performance

Description

Weiler Tiger aluminum 4-1/2 inch resin fiber discs are specifically designed for high performance on aluminum and other non-ferrous metals. Top coat grinds cool and eliminates loading, which results in higher cut rates, long life and superior finish. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Specially Formulated for Superior Grinding Performance on Aluminum. Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.