
4-1/2 Tiger Angled (Radial) Zirc Flap Disc 80Z 7/8 Arbor Hole
Mfr # 51302
Zoro # G200942381
product price: $7.55
/eaSold in multiples of 10 for $75.50
Key Features
Overall Diameter
4-1/2 in
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
13,000 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51302
Zoro #
G200942381
UPC #
012382513023
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Height
0.65 in
Details
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
13,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Performance Level
High-Performance
Material Application
Steel; Stainless Steel
Description
Fast grinding & long life on fillet welds. 90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.