Zoro Homepage

4-1/2 Tiger Ceramic RFD 80C Grit 5/8-11 UNC

  • Mfr # 69884

  • Zoro # G801847757


product price: $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Disc Diameter
4-1/2 in
Abrasive Material
Ceramic
Max. RPM
13000
For Use With
Right Angle Grinder
Thickness
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69884
Zoro #
G801847757
UPC #
12382698843
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in
Thickness
0.33 in

Details

Abrasive Material
Ceramic
Abrasive Grit
80
Max. RPM
13000
For Use With
Right Angle Grinder
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
Color
Rust
Material Application
Steel; Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel; Titanium

Description

Weiler Tiger ceramic 4-1/2 inch resin fiber discs deliver maximum performance with a superior combination of life and cut rate. Top coat grinds cool and eliminates loading when grinding stainless steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard-to-grind materials. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials. Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc. Top Coat grinds cool and eliminates loading. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.