Zoro Homepage

4-1/2" Tiger DiscFlap Disc, Conical (TY29), 120Z, 7/8"

  • Mfr # 50516

  • Zoro # G500942715


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Overall Diameter
4-1/2 in
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
13,000 RPM
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50516
Zoro #
G500942715
UPC #
12382505165
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Height
0.5 in

Details

Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
13,000 RPM
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel
Performance Level
High-Performance

Description

Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.