
4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 7/8"
Mfr # 50515
Zoro # G700942720
product price: $8.45
/eaSold in multiples of 10 for $84.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50515
Zoro #
G700942720
UPC #
12382505158
Country of Origin
United States
Description
Tiger Aluminum Back 4.5 inch conical flap discs are the benchmark for the pipeline industry, providing rigid support for maximum aggression when grinding steel and stainless steel. These wheels are ideal for removing heavy pitting and resists rolling the pipe bevel ends prior to welding. The aluminum backing also prevents the disc from catching on the bevel when grinding.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Best on carbon steel, structural steel, stainless steel, and cast iron.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Best on carbon steel, structural steel, stainless steel, and cast iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.