
4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 40C, 7/8"
Mfr # 50117
Zoro # G700942379
product price: $9.39
/eaSold in multiples of 10 for $93.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50117
Zoro #
G700942379
UPC #
12382501174
Country of Origin
United States
Description
Tiger Ceramic Trimmable 4.5 inch flap discs offer a curved flap flap design that is ideal for grinding steel and stainless steel fillet welds, T-joints and other hard-to-reach places. The flaps wrap around the edge of the backing plate, optimizing flap-to-metal contact and providing exceptional feel and control while grinding. A top coat protects high-value parts stainless steel parts from heat discolorization and also prevents loading on soft alloys like aluminum.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.