
4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 60Z, 7/8"
Mfr # 50003
Zoro # G700942225
product price: $8.79
/eaSold in multiples of 10 for $87.90
Key Features
Overall Diameter
4-1/2 in
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
13,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50003
Zoro #
G700942225
UPC #
12382500030
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Height
0.6 in
Details
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
13,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Performance Level
High-Performance
Material Application
Steel; Stainless Steel
Description
High material removal, long service life and flexibility; Ideal for working on angle welds. Composite Backing That Can Be Trimmed, Exposing More Abrasive Material. Non-marking backing will not damage the work piece resulting in less rework and scrap. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.