
4-1/2 Tiger Flap Disc, Conical TY29, 40C, 5/8-11 UNC
Mfr # 50121
Zoro # G400942297
product price: $11.85
/eaSold in multiples of 10 for $118.50
Key Features
Overall Diameter
4-1/2 in
Abrasive Material
Ceramic
Grit
40
Maximum Operating Speed
13,000 RPM
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50121
Zoro #
G400942297
UPC #
12382501211
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Height
0.95 in
Details
Abrasive Material
Ceramic
Grit
40
Maximum Operating Speed
13,000 RPM
Color
Red
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Stainless Steel; Aluminum
Performance Level
High-Performance
Description
Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.