Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 120Z, 5/8"-11 UNC

  • Mfr # 50009

  • Zoro # G000942529


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Abrasive Material
Zirconia
Grit
120
Color
Blue
For Use With
Right Angle Grinder
Height
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50009
Zoro #
G000942529
UPC #
12382500092
Country of Origin
United States

Dimensions

Height
0.95 in
Connector Size
5/8-11

Details

Abrasive Material
Zirconia
Grit
120
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel

Description

Composite Backing That Can Be Trimmed, Exposing More Abrasive Material. Non-marking backing will not damage the work piece resulting in less rework and scrap. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.