Zoro Homepage

4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 40Z, 5/8"-11 UNC

  • Mfr # 50006

  • Zoro # G700942232


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Overall Diameter
4-1/2 in
Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
13,000 RPM
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50006
Zoro #
G700942232
UPC #
12382500061
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Height
0.95 in

Details

Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
13,000 RPM
Color
Blue
Application
Best on carbon steel, structural steel, stainless steel, and cast iron.
For Use With
Right Angle Grinder
Performance Level
High-Performance
Material Application
Steel; Stainless Steel

Description

Tiger Trimmable 4.5 inch conical flap discs provide flexibility and versatility when grinding steel and stainless steel. A trimmable backing plate allows the operator to increase flap overhang. This feature provides the versatility to adjust for hard-to-reach areas such as fillet welds and irregular shapes.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Composite backing that can be trimmed, exposing more abrasive material. Provides versatility to adjust for hard-to-reach areas such as fillet welds and irregular shapes. Composite backing will not mark the workpiece. Contaminant-free (contains less than 0.1% Fe, S, Cl). Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.