
4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 80C, 5/8"-11 UNC
Mfr # 50107
Zoro # G900942629
product price: $10.85
/eaSold in multiples of 10 for $108.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50107
Zoro #
G900942629
UPC #
12382501075
Country of Origin
United States
Description
Tiger Ceramic 4.5 inch conical flap discs are designed for maximum performance when grinding aluminum, stainless steel and other hard-to-grind metals. A top coat protects high-value parts stainless steel parts from heat discolorization and also prevents loading on soft alloys like aluminum.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.