Zoro Homepage

4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC

  • Mfr # 51112

  • Zoro # G600942233


product price: $6.55
/ea
Sold in multiples of 10 for $65.50

Key Features

Overall Diameter
4-1/2 in
Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
13,000 RPM
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51112
Zoro #
G600942233
UPC #
12382511128
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Height
0.95 in

Details

Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
13,000 RPM
Color
Blue
Application
Grinding; Finishing
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
High-Performance

Description

Tiger Paw 4.5 inch flat flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.