Zoro Homepage

4-1/2" Tiger Paw Density Flap Disc, Angled (TY29), 40Z, 7/8"

  • Mfr # 51061

  • Zoro # G700942188


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Overall Diameter
4-1/2 in
For Use With
Right Angle Grinder
Height
0.75 in
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51061
Zoro #
G700942188
UPC #
12382510619
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Height
0.75 in

Details

For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel

Description

Tiger Paw 4.5 inch high density flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The high density flap design is conformable to irregular surfaces. The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). High density flap design is conformable to irregular surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.