
4-1/2 Wolverine AO RFD 120Z Grit 7/8 Arbor Hole
Mfr # 59579
Zoro # G800942750
product price: $0.69
/eaSold in multiples of 25 for $17.25
Key Features
Color
Brown
Max. RPM
13,000
Operating Speed (RPM)
13,000
Abrasive Grit
120
Abrasive Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59579
Zoro #
G800942750
UPC #
12382595791
Country of Origin
United States
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
4-1/2 in
Details
Color
Brown
Max. RPM
13,000
Operating Speed (RPM)
13,000
Abrasive Grit
120
Abrasive Grade
Fine
Abrasive Material
Aluminum Oxide
Item
Resin Fiber Disc
Disc Backing Material
Resin Fiber
Description
Weiler Wolverine premium aluminum oxide 4-1/2 inch resin fiber discs provide an even, sharp, clean cut rate and consistent performance at a great value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. For use on right angle grinders. Even, clean cut-rate. Consistent Performance. Excellent Value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.