4-.50 in. X .25 in. Type 27 Grinding Wheel- A24N- .63 in.-11 A.H

  • Mfr # 804-56455

  • Zoro # G716325180


product price:  $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-56455
Zoro #
G716325180
UPC #
12382564551
Country of Origin
China

Description

Features -Type - Grinding Wheel -General purpose grinding on ferrous metals -Diameter - 4 1/2 in -Thickness - 1/4 in -Arbor Thread - TPI or Pitch - 5/8 in - 11 -Abrasive Material - Aluminum Oxide -Grit - 24 -Hardness Grade - N -Speed - 13300 rpm -Applications - General Purpose Grinding -Applicable Materials - Ferrous Metals Iron Steel -Used With - Right Angle Grinders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.