Zoro Homepage

4" Crimped Wire Cup Brush .0118" Steel Fill 5/8"-11 UNC Nut

  • Mfr # 14016

  • Zoro # G3229979


product price: $37.89
/ea

Key Features

Max RPM.
10200
Trim Length
1-3/8 in
Fill Material
Steel
Wire Dia.
0.012 in
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14016
Zoro #
G3229979
UPC #
12382140168
Country of Origin
United States

Dimensions

Trim Length
1-3/8 in
Wire Dia.
0.012 in
Overall Length
3-1/2 in
Width
3.6 in
Height
3.2 in

Details

Max RPM.
10200
Fill Material
Steel
Application
Manufacturing
Material Application
Steel

Description

Weiler 4" Crimped Wire Cup Brush provides very flexible brushing action and the most consistent performance for demanding light to medium duty cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. For Light to Medium Duty, General Purpose Applications. . . . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.