4 in. Stem-Mounted Concave Crimped Wire Wheel, 0.008 in. Steel Fill

  • Mfr # 804-17922

  • Zoro # G115751511


product price:  $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-17922
Zoro #
G115751511
UPC #
012382179229
Country of Origin
United States

Description

Features -Saucer-Shaped Radial Wheels Provide Flexible Brushing Action For Addressing Corners and Hard-To-Reach Areas -Usage - Cleaning and Finishing ID's and Recessed Areas Deburring Light Removal of Epoxy Based Paints Surface & Thread Cleaning -Item Dia. - 4 in. -Arbor Hole - 1/4 in. Stem -Fill Dia.- 0.008 -Fill Material - Steel -Trim Length - 1.25 in. -Maximum RPM - 20 000 -Standard Pack - 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.