Zoro Homepage

4" Industrial Varnish Brush, Black Polyester, 2-3/4" Trim Len

  • Mfr # 40111

  • Zoro # G600715905


product price: $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Brush Style
Varnish Brush
Bristle Material
Polyester
Brush Length
9.8 in
Brush Width
4.2 in
Trim Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40111
Zoro #
G600715905
UPC #
123824011158
Country of Origin
United States

Dimensions

Brush Size
2 3/4"
Brush Thickness
0.9 in
Brush Length
9.8 in
Brush Width
4.2 in
Trim Length
2-3/4 in

Details

Brush Style
Varnish Brush
Bristle Material
Polyester
Application
Facility Maintenance

Description

Comfortable red plastic handle. 2-3/4 in trim length. 11/16 in brush thickness. Heavily-Filled Brush. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.