Zoro Homepage

4" Industrial Varnish Brush, Bristle, 2-3/4" Trim Len, Blue Sash

  • Mfr # 40104

  • Zoro # G600715851


product price: $15.45
/ea
Sold in multiples of 12 for $185.40

Key Features

Brush Style
Varnish Brush
Brush Size
2 3/4"
Bristle Material
China Bristle
Brush Thickness
0.85 in
Brush Length
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40104
Zoro #
G600715851
UPC #
12382401047
Country of Origin
United States

Dimensions

Brush Size
2 3/4"
Brush Thickness
0.85 in
Brush Length
9.9 in
Brush Width
4.1 in
Trim Length
2-3/4 in

Details

Brush Style
Varnish Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Comfortable black plastic handle. 2-3/4 in trim length. 5/8 in brush thickness. Heavily-Filled Brush. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.