Zoro Homepage

4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut

  • Mfr # 36218

  • Zoro # G8939226


product price: $13.69
/ea

Key Features

Mounting Type
Threaded Arbor
Max. RPM
20000
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36218
Zoro #
G8939226
UPC #
821578109212
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4"
Trim Length
7/8"
Face Width
3/16 in
Wire Dia.
0.020"
Bristle Diameter
0.02 in
Bristle Length
7/8 in

Details

Mounting Type
Threaded Arbor
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Steel
For Use With
General Purpose Cleaning
Fill Material
Steel
Arbor Hole
5/8"
Item
Wire Wheel Brush
Bristle Type
Stringer Bead Twist Knot Wire
Primary Material Application
Carbon Steel
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Angle Grinder

Description

Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.