Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Masonry Brush, 3" Trim Length, White Tampico Fill

  • Mfr # 74004

  • Zoro # G400715914


product price: $5.95
/ea
Sold in multiples of 12 for $71.40

Key Features

Length (In.)
10.3 in
Application
Facility Maintenance
Width (In.)
5.35 in
Bristle Material
Tampico
Trim Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74004
Zoro #
G400715914
UPC #
12382740047
Country of Origin
United States

Dimensions

Length (In.)
10.3 in
Width (In.)
5.35 in
Trim Length
3 in
Height (in)
2 in

Details

Application
Facility Maintenance
Bristle Material
Tampico

Description

Applying Cement, Waterpaints and Liquid Waterproofing Materials on Cement Block and Other Masonry Walls, Handle Attached. Ideal for Applying Cement, Waterpaints and Liquid Waterproofing Materials on Masonry Walls. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.