Zoro Homepage

4" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill

  • Mfr # 86114

  • Zoro # G3222857


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
2500
Grit
80
Application
Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
Works With
CNC/Milling/Automatic Machine
Fill Material
Abrasive Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86114
Zoro #
G3222857
UPC #
123828611484
Country of Origin
United States

Dimensions

Trim Length
1-1/2 in
Overall Length
4 in
Width
4 in
Height
2.5 in

Details

Max. RPM
2500
Grit
80
Application
Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
Works With
CNC/Milling/Automatic Machine
Fill Material
Abrasive Nylon
Material Application
Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft
Performance Level
High-Performance
Grain Type
Ceramic

Description

Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater comformability and longer product life. 400 percent greater edge cutting action compared to traditional silicon carbide. Designed to mount directly to a standard shell mill holder. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.